Shop All Oil Filters
Baldwin Filters
Oil Filter Element,
Mfr # P7235
Zoro # G1199317
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ford Light-Duty Trucks; International Engines
- Filter Design Cartridge
- Length 6 11/16 in
- Outside Dia. 3 1/4 in
- Micron Rating 9.8 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # P7235
- Zoro # G1199317
- UPC # 791440065086
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 6 11/16 in |
Outside Dia. | 3 1/4 in |
Height | 6-11/16" |
Width | 3-1/4" |
Inside Dia. | 3/8 in, 1 9/16 in |
Overall Height | 6 11/16 in |
Inside Diameter | 3/8 in |
Outside Diameter | 3 9/32 in |
Description
Oil Filter Element, Filter Design Cartridge, Lube Element, Micron Rating 9.8 micron, Height 6-11/16 In., Length 6 11/16 in, Width 3-1/4 In., Outside Dia. 3 1/4 in, Inside Dia. 3/8 in, 1 9/16 in, Includes O-Ring, For Use With Ford Light-Duty Trucks; International Engines, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Door Pnl Install Kit, 702-001 (702-001)
- OTC Tire Service Hammer, 10 lb, 32" Handle (5789ID-1032)
- AFTERMARKET New Clutch Pedal Extension Spring Fits John Deere 300 301 302 400 401 Plus (T21452)
- LUMAPRO Miniature Lamp, 1692, 17W, S8, 28V, PK10 (1692-10PK)
- BALDWIN FILTERS Oil Filter Element, (P7021)
- BALDWIN FILTERS Oil Filter, Spin-On, 4"x2-21/32"x4" (B1431)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7177)
- BALDWIN FILTERS Oil Filter, Lube Spin-on, 5-13/16" H (B40054)
- BALDWIN FILTERS Oil Filter Element, (P7450)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7130)
- BOSCH Engine Oil Filter, 72270WS (72270WS)
- Baldwin Filters Oil Filters