Shop All Oil Filters
Baldwin Filters
Oil Filter Element,
Mfr # P7230
Zoro # G2016664
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Freightliner, Sterling, Western Star Trucks; Mercedes-Benz Engines
- Filter Design Cartridge
- Length 10 15/32 in
- Outside Dia. 4 3/4 in
- Micron Rating 16 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # P7230
- Zoro # G2016664
- UPC # 791440064850
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 10 15/32 in |
Outside Dia. | 4 3/4 in |
Width | 4-3/4" |
Height | 10-15/32" |
Inside Dia. | 9/16 in |
Inside Diameter | 9/16 in |
Overall Height | 10 15/32 in |
Outside Diameter | 4 3/4 in |
Description
Oil Filter Element, Filter Design Cartridge, Lube Element, Micron Rating 16 micron, Height 10-15/32 In., Length 10 15/32 in, Width 4-3/4 In., Outside Dia. 4 3/4 in, Inside Dia. 9/16 in, Includes Attached Gasket, O-Ring, For Use With Freightliner, Sterling, Western Star Trucks; Mercedes-Benz Engines, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Trailer Spotter Hitch Insert Ball, 2-5/16 (2.5/16" Ball for Hitch)
- WALKER EXHAUST Exhaust Clamp (Pr-Each/Bx-10), 35977 (35977)
- ZEROSTART Circulation Heater, Regulating Thermostat-1500W 120V 12.5A, 3/4in. Hose, 100-120 deg F 38-49 deg C (3309046)
- SATCO 50W T4 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3162)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B43-S)
- BALDWIN FILTERS Oil Fltr, Spin-On, 8-1/8"x3-11/16"x8-1/8" (B7170)
- BALDWIN FILTERS Oil Filter, Spin-On, 4-3/8"x4-1/4"x4-3/8" (B7219)
- BALDWIN FILTERS Oil Fltr, Spin-On, 4-3/8"x3-11/16"x4-3/8" (B7403)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P721)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7372)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-7/8"x3"x3-7/8" (B7290)
- Baldwin Filters Oil Filters