Shop All Oil Filters
Baldwin Filters
Oil Filter Element,
Mfr # P7199
Zoro # G2653253
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Buses, Trucks with Mercedes-Benz Engines
- Filter Design Cartridge
- Length 5 15/16 in
- Outside Dia. 3 9/32 in
- Micron Rating 12 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # P7199
- Zoro # G2653253
- UPC # 791440062603
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 5 15/16 in |
Outside Dia. | 3 9/32 in |
Inside Dia. | 3/8 in, 1 9/16 in |
Width | 3-9/32" |
Height | 5-15/16" |
Inside Diameter | 3/8 in |
Overall Height | 5 15/16 in |
Outside Diameter | 3 9/32 in |
Description
Oil Filter Element, Filter Design Cartridge, Lube Element, Micron Rating 12 micron, Height 5-15/16 In., Length 5 15/16 in, Width 3-9/32 In., Outside Dia. 3 9/32 in, Inside Dia. 3/8 in, 1 9/16 in, Includes Attached Gasket, O-Ring, For Use With Buses, Trucks with Mercedes-Benz Engines, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Primary Wire, 8 Gauge, White, 100 ft. Spool (87-4007)
- A & I PRODUCTS Seat, High Back, YLW 26.75" x18" x12.75" (A-AM126865)
- BALDWIN FILTERS Fuel Filter, 6-9/16 x 4-1/4 x 6-9/16 In (BF1345-SP)
- MICHIGAN WHEEL Prop-14-3/8X21 Rh 3Bl Ss Balli, #933521 (933521)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7225)
- BALDWIN FILTERS Oil Filter Element, (P7308)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-7/8"x3-7/32"x3-7/8" (B7281)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7091)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P721)
- BALDWIN FILTERS Oil Fltr, Spin-On, Full-Flow, 7"x5-1/32"x7" (BT287)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-31/32"x3"x2-31/32" (B7292)
- Baldwin Filters Oil Filters