Shop All Oil Filters
Baldwin Filters
Oil Filter Element,
Mfr # P7183
Zoro # G0350804
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Railroad Applications
- Filter Design Cartridge
- Length 30 3/32 in
- Outside Dia. 6 13/32 in
- Includes Attached Gasket, Integral Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # P7183
- Zoro # G0350804
- UPC # 791440061064
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 30 3/32 in |
Outside Dia. | 6 13/32 in |
Width | 6-13/32" |
Height | 30-3/32" |
Inside Dia. | 1 15/32 in |
Inside Diameter | 1 15/32 in |
Outside Diameter | 6 13/32 in |
Overall Height | 30 3/32 in |
Details
Item | Oil Filter Element |
For Use With | Railroad Applications |
Filter Design | Cartridge |
Includes | Attached Gasket, Integral Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Element |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Type | Buses, Trucks |
Media Material | Cellulose |
Product Type | Oil Filter |
Compatible Fluid Type | Oil |
Description
Oil Filter Element, Filter Design Cartridge, Lube Element, Height 30-3/32 In., Length 30 3/32 in, Width 6-13/32 In., Outside Dia. 6 13/32 in, Inside Dia. 1 15/32 in, Includes Attached Gasket, Integral Gasket, For Use With Railroad Applications, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECTPITCH 60 in. Aluminum Cargo Carrier (PE133640)
- AGS Steel Adapter, Female(3/8-24 Bubble), Male(7/16-20 Bubble), 10/bag (BLF-55)
- BOSCH Oil Filter, 3421 (3421)
- SEACHOICE Clips Battery-50 Amp (13651)
- BALDWIN FILTERS Oil Filter Element, (P7190)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-1/2"x3-1/32"x3-1/2" (B7167)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-1/4"x3-11/16"x3-1/4" (B1434)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT154)
- BALDWIN FILTERS Oil Fltr, Spin-On, Full-Flow (B76MPG)
- BALDWIN FILTERS Oil Filter Element, 4-7/16 in. Dia. (P40019)
- MAHLE OX 401D ECO Engine Oil Filter (OX 401D ECO)
- Baldwin Filters Oil Filters