Shop All Oil Filters
Baldwin Filters
Oil Filter Element,
Mfr # P7053
Zoro # G5613842
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hino Engines, Tractors, Trucks
- Filter Design Cartridge
- Length 7 9/32 in
- Outside Dia. 3 15/16 in
- Micron Rating 23 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # P7053
- Zoro # G5613842
- UPC # 791440037588
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 7 9/32 in |
Outside Dia. | 3 15/16 in |
Inside Dia. | 19/32 in, 1 15/16 in |
Height | 7-9/32" |
Width | 3-15/16" |
Inside Diameter | 19/32 in |
Outside Diameter | 3 15/16 in |
Overall Height | 7 9/32 in |
Description
Oil Filter Element, Filter Design Cartridge, Lube Element, Micron Rating 23 micron, Height 7-9/32 In., Length 7 9/32 in, Width 3-15/16 In., Outside Dia. 3 15/16 in, Inside Dia. 19/32 in, 1 15/16 in, Includes (2) Furnished Gasket, Attached End Seals, Attached Grommet, For Use With Hino Engines, Tractors, Trucks, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. SPEAKER Safety Light, LED, Blue (777 GEN 2)
- ROADPRO Coax Cable, PL-259 Connector, 12 ft. (RP-12CC)
- J.W. SPEAKER LED Engine Lamp, 12/24V (0442541)
- DORMAN 611-066 Wheel Nut M12-1.50 Standard - 21mm Hex, 16mm Length (611-066)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P998)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-1/2"x3"x3-1/2" (B7422)
- BALDWIN FILTERS Oil Fltr Element, 11-1/8"x3-9/16"x11-1/8" (P7502)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7416)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-7/16"x3-1/32"x3-7/16" (B7243)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7045)
- BALDWIN FILTERS Oil Filter Element, 8-3/8"x3-9/32"x8-3/8" (P7188)
- Baldwin Filters Oil Filters