Shop All Oil Filters
Baldwin Filters
Oil Filter Element,
Mfr # P7050
Zoro # G5677691
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hitachi Excavators; Isuzu Trucks
- Filter Design Spin-On
- Length 5 25/32 in
- Outside Dia. 3 9/32 in
- Micron Rating 20 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # P7050
- Zoro # G5677691
- UPC # 791440043718
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 5 25/32 in |
Outside Dia. | 3 9/32 in |
Inside Dia. | 5/8 in, 1 5/8 in |
Width | 3-9/32" |
Height | 5-25/32" |
Overall Length | 5 25/32 in |
Details
Item | Oil Filter Element |
For Use With | Hitachi Excavators; Isuzu Trucks |
Filter Design | Spin-On |
Micron Rating | 20 micron |
Includes | (3) F Gasket, End Seal Attached, Grommet Attached |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Element |
Compatible Fluid Type | Oil |
Product Type | Oil Filter |
Description
Oil Filter Element, Filter Design Spin-On, Lube Element, Micron Rating 20 micron, Height 5-25/32 In., Length 5 25/32 in, Width 3-9/32 In., Outside Dia. 3 9/32 in, Inside Dia. 5/8 in, 1 5/8 in, Includes (3) F Gasket, End Seal Attached, Grommet Attached, For Use With Hitachi Excavators; Isuzu Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Michigan Style Universal Replacement Tractor Seat Fits Kubota Fits Ford (TM333BL)
- GROTE Clr/Mkr Lamp-Yellow-Retail Pack, 46543-5 (46543-5)
- FIAMM Low Tone Disc Horn, Electric, 5" L (40365)
- STANDARD HORIZON Charging Cradle for the HX400, HX400IS -HX407 (SBH-36)
- BALDWIN FILTERS Oil Filter Element, (P7053)
- BALDWIN FILTERS Oil Filter, Spin-On, (B1416)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT117-25)
- BALDWIN FILTERS Oil Filter, Spin-On, 4"x2-21/32"x4" (B1431)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT5)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B229)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7144)
- Baldwin Filters Oil Filters