Shop All Oil Filters
Baldwin Filters
Oil Filter Element,
Mfr # P7015
Zoro # G0493175
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Class, Demag Equipment; M.A.N., Mercedes-Benz Buses, Trucks
- Filter Design Spin-On
- Length 7 27/32 in
- Outside Dia. 3 5/16 in
- Includes (2) Grommets Attached, (2) Metal Washers Included, O-Ring Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # P7015
- Zoro # G0493175
- UPC # 791440046627
- Country of Origin Morocco
- Category Oil Filters
Dimensions
Length | 7 27/32 in |
Outside Dia. | 3 5/16 in |
Inside Dia. | 29/32 in |
Width | 3-5/16" |
Height | 7-27/32" |
Inside Diameter | 29/32 in |
Overall Length | 7 27/32 in |
Outside Diameter | 3 5/16 in |
Details
Item | Oil Filter Element |
For Use With | Class, Demag Equipment; M.A.N., Mercedes-Benz Buses, Trucks |
Filter Design | Spin-On |
Includes | (2) Grommets Attached, (2) Metal Washers Included, O-Ring Included |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Element |
Compatible Fluid Type | Oil |
Product Type | Oil Filter |
Description
Oil Filter Element, Filter Design Spin-On, Lube Element, Height 7-27/32 In., Length 7 27/32 in, Width 3-5/16 In., Outside Dia. 3 5/16 in, Inside Dia. 29/32 in, Includes (2) Grommets Attached, (2) Metal Washers Included, O-Ring Included, For Use With Class, Demag Equipment; M.A.N., Mercedes-Benz Buses, Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE 3-Way Bilge Panel Lighted Rocker Switch Panel 12V (43)
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Main Drive, 7PK2285 (7PK2285)
- MARINCO Marinco P15-30 EEL 30A-125V Female to 15A-125V Male Pigtail Adapter - (P15-30)
- STENTENSGOLF StentensGolf MC-ADAP-EZ-PDS Adapter Board for EZGO PDS (MC-ADAP-EZ-PDS)
- BALDWIN FILTERS Oil Filter, Spin-On, 4-27/32"x3"x4-27/32" (B7444)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-7/8"x3-11/16"x3-7/8" (B329)
- BALDWIN FILTERS Oil Filter, Cartridge, 1" Thread, 4-3/32" L (P40061)
- BALDWIN FILTERS Oil Fltr, Spin-On, Vac-Cel, Full-Flow (V1656T)
- BALDWIN FILTERS Oil Filter Element, (P1511)
- BALDWIN FILTERS Oil Fltr, Spin-On, 8-1/8"x3-11/16"x8-1/8" (B7378)
- BALDWIN FILTERS Oil Filter, 11-25/32" H x 11-25/32" L (BD40027)
- Baldwin Filters Oil Filters