Shop All Oil Filters
Baldwin Filters
Oil Filter Element,
Mfr # P1565
Zoro # G5686904
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 6 5/32 in
- Outside Dia. 2 13/16 in
- Includes A Gasket Attached
- Fluid Type - Automotive Filters Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # P1565
- Zoro # G5686904
- UPC # 791440075399
- Country of Origin South Africa
- Category Oil Filters
Dimensions
Length | 6 5/32 in |
Outside Dia. | 2 13/16 in |
Width | 2-13/16" |
Inside Dia. | 13/32 in, 1 5/16 in |
Height | 6-5/32" |
Overall Length | 6 5/32 in |
Details
Item | Oil Filter Element |
Filter Design | Spin-On |
Includes | A Gasket Attached |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Element |
Compatible Fluid Type | Oil |
Product Type | Oil Filter |
Description
Oil Filter Element, Filter Design Spin-On, Lube Element, Height 6-5/32 In., Length 6 5/32 in, Width 2-13/16 In., Outside Dia. 2 13/16 in, Inside Dia. 13/32 in, 1 5/16 in, Includes A Gasket Attached
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE Evap Cannistr, Klg413988 (KLG413988)
- BALDWIN FILTERS Air Filter, 4-7/8 to 12-7/32 x 7-11/32 in (CA4702)
- WIX FILTERS Fuel Filter #Wix 33081 (33081)
- STANLEY 30' x 2 in Tow Strap, 9000 lb, Tri-Hook (S1053)
- BALDWIN FILTERS Lube Filter, 3-31/32" L, 2-23/32" O.D. (B7441)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B975)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B378-10)
- BALDWIN FILTERS Oil Filter, Spin-On, Thread M92 x 2.5mm (B40063)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-1/4"x3-11/16"x3-1/4" (B488)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B255)
- MAIN FILTER CARQUEST 84476 Replacement/Interchange Spin-On Filter (MF0058038)
- Baldwin Filters Oil Filters