Shop All Oil Filters
Baldwin Filters
Oil Filter Element,
Mfr # P1511
Zoro # G2124762
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Industrial Engines
- Filter Design Cartridge
- Length 33 7/8 in
- Outside Dia. 6 13/32 in
- Includes Attached Gasket, Spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # P1511
- Zoro # G2124762
- UPC # 791440012189
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 33 7/8 in |
Outside Dia. | 6 13/32 in |
Inside Dia. | 1 15/32 in |
Height | 33-7/8" |
Width | 6-13/32" |
Overall Height | 33 7/8 in |
Inside Diameter | 1 15/32 in |
Outside Diameter | 6 13/32 in |
Details
Item | Oil Filter Element |
For Use With | Industrial Engines |
Filter Design | Cartridge |
Includes | Attached Gasket, Spring |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Element |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Compatible Fluid Type | Oil |
Product Type | Oil Filter |
Compatible Vehicle Type | Buses, Trucks |
Media Material | Cellulose |
Description
Oil Filter Element, Filter Design Cartridge, Lube Element, Height 33-7/8 In., Length 33 7/8 in, Width 6-13/32 In., Outside Dia. 6 13/32 in, Inside Dia. 1 15/32 in, Includes Attached Gasket, Spring, For Use With Industrial Engines, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 200 Series Lamp Replacement, Glass Lens (09561)
- MAIN FILTER MP FILTRI CSG100A10A Hydraulic Filter Replacement (MF0058062)
- BECKSON MARINE Soft-Mate Can & Air Horn Holder - Black (HH-6B)
- AC WORKS 1FT 12/3 EVSE Upgrade 15A EV Charging Adapter to NEMA 6-20R Connector (EV515620-012)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B131)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD324)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7402)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-7/16"x3-1/32"x3-7/16" (B7334)
- BALDWIN FILTERS Oil Filter Element, 2-5/8"x2-3/4"x2-5/8" (P7398)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-7/8"x3-11/16"x3-7/8" (B329)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7225)
- Baldwin Filters Oil Filters