Shop All Oil Filters
Baldwin Filters
Oil Filter, Element Only, 1" Thread
Mfr # P40031-MPG
Zoro # G4796948
original price:
$121.99
9% off
new price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Thread Size - Automotive Filters 1"
- Length 8 13/16 in
- Outside Dia. 4 13/32 in
- Micron Rating 10 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # P40031-MPG
- Zoro # G4796948
- UPC # 791440105072
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1" |
Length | 8 13/16 in |
Outside Dia. | 4 13/32 in |
Inside Dia. | 1 1/8 in |
Outside Diameter | 4 13/32 in |
Thread Size | 1" |
Inside Diameter | 1 1/8 in |
Overall Height | 8 13/16 in |
Details
Item | Oil Filter |
Filter Design | Cartridge |
Micron Rating | 10 micron |
Includes | (2) O-Rings, O-Ring |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Glass Lube Element |
Absolute Filter Rating | 12 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Case IH |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Construction Equipment, Farm Equipment, Trucks |
Compatible Fluid Type | Oil |
Product Type | Oil Filter |
Nominal Filter Rating | 5 micron |
Description
Oil Filter, Filter Design Cartridge, Glass Lube Element, Micron Rating 10 micron, Length 8 13/16 in, Outside Dia. 4 13/32 in, Inside Dia. 1 1/8 in, Includes (2) O-Rings, O-Ring, Thread Size 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 30120 Pilot FLR, 2PK (30120 PILOT FLR OSRAM SYLVANIA)
- VELVAC Butt Connector Vinyl 22-18 50 Pk (056051-50)
- WESTIN Platinum Bug Shield (72-96154)
- REESE Reese 58520 Custom Quick-Install Fifth Wheel Brackets for Dodge RAM 3500 (2013-2020) (58520)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (B7467)
- BALDWIN FILTERS Oil Filter Element, Full-Flow, 18"x6"x18" (P4155A)
- BALDWIN FILTERS Oil Fltr, Spin-On, 4-3/8"x3-11/16"x4-3/8" (B7403)
- BALDWIN FILTERS Fuel Filter, Spin-On, 3 1/2 in x 2 9/16 in x 3 1/2 in (B1402)
- BALDWIN FILTERS Oil Filter Element, (P7415)
- BALDWIN FILTERS Oil Fltr, Spin-On, 8-1/8"x3-11/16"x8-1/8" (B7170)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P150)
- Baldwin Filters Oil Filters