Baldwin Filters

Oil Filter Element, Full-Flow


product price: $14.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • For Use With John Deere Equipment
  • Filter Design Cartridge
  • Length 4 1/8 in
  • Outside Dia. 3 5/16 in
  • Micron Rating 23 micron
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 4 1/8 in
Outside Dia. 3 5/16 in
Height 4-1/8"
Inside Dia. 1 1/8 in
Width 3-5/16"
Outside Diameter 3 5/16 in
Inside Diameter 1 1/8 in
Overall Height 4 1/8 in

Description

Oil Filter Element, Filter Design Cartridge, Full-Flow Lube Element, Micron Rating 23 micron, Height 4-1/8 In., Length 4 1/8 in, Width 3-5/16 In., Outside Dia. 3 5/16 in, Inside Dia. 1 1/8 in, Includes Attached Gasket, G107 Furnished Gasket, For Use With John Deere Equipment, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.