Shop All Oil Filters
Baldwin Filters
Oil Filter Element, Full-Flow
Mfr # PT154
Zoro # G2350297
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Case, Grove, International Engines
- Filter Design Cartridge
- Length 7 1/16 in
- Outside Dia. 4 17/32 in
- Micron Rating 23 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT154
- Zoro # G2350297
- UPC # 791440001985
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 7 1/16 in |
Outside Dia. | 4 17/32 in |
Inside Dia. | 1/2 in, 1 25/32 in |
Height | 7-1/16" |
Width | 4-17/32" |
Outside Diameter | 4 17/32 in |
Inside Diameter | 1/2 in |
Overall Height | 7 1/16 in |
Description
Oil Filter Element, Filter Design Cartridge, Full-Flow Lube Element, Micron Rating 23 micron, Height 7-1/16 In., Length 7 1/16 in, Width 4-17/32 In., Outside Dia. 4 17/32 in, Inside Dia. 1/2 in, 1 25/32 in, Includes Attached End Seals, Attached Grommet, G184-A Furnished Gasket, For Use With Case, Grove, International Engines, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Anti-Siphon Tube, 2-1/2 In Neck, Volvo (600242-1)
- AMERICAN FORGE & FOUNDRY Drains Low Profile (8879)
- BOARDWALK Microfiber Cleaning Cloths, 16 x 16, Pink, PK24 (2164040)
- SCHUMACHER ELECTRIC Manual Wheel Charger, 6/12V (SC1446)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT310)
- BALDWIN FILTERS Oil Filter, Cartridge, 1" Thread, 4-3/32" L (P40061)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-7/8"x3-7/32"x3-7/8" (B7281)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P996)
- BALDWIN FILTERS Oil Fltr, Spin-On, 6-5/8"x3-11/16"x6-5/8" (B7327)
- BALDWIN FILTERS Oil Filter Element, (P7321)
- WIX FILTERS 51792 Heavy Duty Lube Filter (W69-51792)
- Baldwin Filters Oil Filters