Shop All Oil Filters
Baldwin Filters
Oil Filter Element, Full-Flow
Mfr # PT152
Zoro # G9520061
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Minneapolis-Moline, Oliver Tractors
- Filter Design Spin-On
- Length 6 1/4 in
- Outside Dia. 4 17/32 in
- Micron Rating 20 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT152
- Zoro # G9520061
- UPC # 791440001961
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 6 1/4 in |
Outside Dia. | 4 17/32 in |
Height | 6-1/4" |
Width | 4-17/32" |
Inside Dia. | 7/8 in |
Overall Length | 6 1/4 in |
Inside Diameter | 7/8 in |
Details
Item | Oil Filter Element |
For Use With | Minneapolis-Moline, Oliver Tractors |
Filter Design | Spin-On |
Micron Rating | 20 micron |
Includes | G380 O Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Full-Flow Lube Element |
Compatible Fluid Type | Oil |
Product Type | Oil Filter |
Description
Oil Filter Element, Filter Design Spin-On, Full-Flow Lube Element, Micron Rating 20 micron, Height 6-1/4 In., Length 6 1/4 in, Width 4-17/32 In., Outside Dia. 4 17/32 in, Inside Dia. 7/8 in, Includes G380 O Gasket, For Use With Minneapolis-Moline, Oliver Tractors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTALLBAY BY METRA DIODE 3 AMP, PK 20 (D3)
- STEELMAN Torque Extension Set, 5 Pieces, 1/2" Drive (50061-5XA)
- GATES Tri-Power Belts, AX50 (AX50)
- B/A PRODUCTS CO Hook w/Ring, Eye, J, 4700Lb (N711-2-L)
- BALDWIN FILTERS Oil Filter Element, By-Pass, 5"x4-7/32"x5" (P53)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P60)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P80)
- BALDWIN FILTERS Oil Filter, Spin-On, Heavy Duty, Full-Flow (B253)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-7/8"x3-7/32"x3-7/8" (B7281)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7177)
- WIX FILTERS Engine Oil Filter #Wix 51060 (51060)
- Baldwin Filters Oil Filters