Shop All Oil Filters
Baldwin Filters
Oil Filter Element, Full-Flow
Mfr # PT117-25
Zoro # G5776172
product price: $72.35
/ea
$72.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Equipment with Frame F54 Series Housings
- Filter Design Cartridge
- Length 14 1/2 in
- Outside Dia. 6 in
- Micron Rating 20 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT117-25
- Zoro # G5776172
- UPC # 791440001572
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 14 1/2 in |
Outside Dia. | 6 in |
Inside Dia. | 1 1/8 in |
Height | 14-1/2" |
Width | 6" |
Inside Diameter | 1 1/8 in |
Overall Height | 14 1/2 in |
Outside Diameter | 6 in |
Description
Oil Filter Element, Filter Design Cartridge, Full-Flow Lube Element with Bail Handle, Micron Rating 20 micron, Height 14-1/2 In., Length 14 1/2 in, Width 6 In., Outside Dia. 6 in, Inside Dia. 1 1/8 in, Includes (2) Attached End Seals, For Use With Equipment with Frame F54 Series Housings, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Rear Disc Brake Caliper Tool, 6Pc (25000)
- BALDWIN FILTERS Air Filter, 5-1/4 x 17-7/8 in. (RS4621)
- DONALDSON Fuel Filter, Spin-On Secondary Donaldson Blue, DBF5782 (DBF5782)
- BUYERS PRODUCTS 3/8x35 Inch Class 4 Trailer Safety Chain With 1-Clevis Style Slip Hook-43 Proof (BSC3835)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B37)
- BALDWIN FILTERS Oil Filter Element, By-Pass (P102)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B233)
- BALDWIN FILTERS Oil Fltr, Spin-On, 2-5/8"x2-21/32"x2-5/8" (B1400)
- BALDWIN FILTERS Oil Filter, Spin-On, 4-3/4"x2-9/16"x4-3/4" (B7238)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P174)
- BALDWIN FILTERS Oil Filter Element, Centrifugal (BC7326)
- Baldwin Filters Oil Filters