Shop All Oil Filters
Baldwin Filters
Oil Filter Element, Full-Flow
Mfr # P998
Zoro # G9520007
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cummins Engines
- Filter Design Cartridge
- Length 7 1/2 in
- Outside Dia. 4 3/4 in
- Micron Rating 23 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # P998
- Zoro # G9520007
- UPC # 791440010970
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 7 1/2 in |
Outside Dia. | 4 3/4 in |
Height | 7-1/2" |
Width | 4-3/4" |
Inside Dia. | 11/16 in |
Outside Diameter | 4 3/4 in |
Overall Height | 7 1/2 in |
Inside Diameter | 11/16 in |
Description
Oil Filter Element, Filter Design Cartridge, Full-Flow Lube Element, Micron Rating 23 micron, Height 7-1/2 In., Length 7 1/2 in, Width 4-3/4 In., Outside Dia. 4 3/4 in, Inside Dia. 11/16 in, Includes (2) Attached End Seals, Reinforced Centertube, For Use With Cummins Engines, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY SmartShunt 1000A/50mV (SHU050210050)
- BALDWIN FILTERS Transmission Filter Element, 9-1/16 In (PT385)
- OTC Gm Adapter (212633)
- RIG RITE Rig Rite 510 Variable Timer for Livewell Pumps (510)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT353)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B205)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT349)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT215)
- BALDWIN FILTERS Oil Filter, Spin-On, M20 x 1.5 mm Thread Size, 4 1/16 in L (B161-S)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7099)
- ACDELCO Filter Asmoil Filter Asm-Oil, Pf64F (PF64F)
- Baldwin Filters Oil Filters