Shop All Oil Filters
Baldwin Filters
Oil Filter Element, Full-Flow
Mfr # P84-2
Zoro # G2350498
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chrysler Engines; Link-Belt, Massey Ferguson, Oliver Equipment
- Filter Design Cartridge
- Length 4 1/16 in
- Outside Dia. 3 5/16 in
- Micron Rating 18 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # P84-2
- Zoro # G2350498
- UPC # 791440001084
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 4 1/16 in |
Outside Dia. | 3 5/16 in |
Width | 3-5/16" |
Height | 4-1/16" |
Inside Dia. | 15/16 in |
Inside Diameter | 15/16 in |
Outside Diameter | 3 5/16 in |
Overall Height | 4 1/16 in |
Description
Oil Filter Element, Filter Design Cartridge, Full-Flow Lube Element, Micron Rating 18 micron, Height 4-1/16 In., Length 4 1/16 in, Width 3-5/16 In., Outside Dia. 3 5/16 in, Inside Dia. 15/16 in, Includes (5) Furnished Gaskets, For Use With Chrysler Engines; Link-Belt, Massey Ferguson, Oliver Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD 50-1 Trufuel (Can=1) (6525638)
- BUYERS PRODUCTS Towing Ball Mount With Dual Black Balls - 2 Inch And 2-5/16 Inch Balls (1803215)
- KATS Frost Plug Heater, for Saab 75-84 (11438)
- SEACHOICE 8 in. x 2 in. Class II Hitch Extender (53331)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-7/16"x3-1/32"x3-7/16" (B7334)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7144)
- BALDWIN FILTERS Oil Fltr, Spin-On, Full-Flow (B95MPG)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT427)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-7/8"x3"x2-7/8" (B1410)
- BALDWIN FILTERS Oil Filter Element, 8-3/8"x3-9/32"x8-3/8" (P7188)
- DONALDSON P550162, LUBE SPIN (P550162)
- Baldwin Filters Oil Filters