Shop All Oil Filters
Baldwin Filters
Oil Filter Element, Full-Flow
Mfr # P82
Zoro # G6203127
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Allis Chalmers, Case, Caterpillar, Deutz Equipment; Chrysler, Hercules Engines
- Filter Design Cartridge
- Length 5 15/16 in
- Outside Dia. 3 15/16 in
- Micron Rating 23 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # P82
- Zoro # G6203127
- UPC # 791440001022
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 5 15/16 in |
Outside Dia. | 3 15/16 in |
Width | 3-15/16" |
Height | 5-15/16" |
Inside Dia. | 1 1/16 in |
Inside Diameter | 1 1/16 in |
Outside Diameter | 3 15/16 in |
Overall Height | 5 15/16 in |
Description
Oil Filter Element, Filter Design Cartridge, Full-Flow Lube Element, Micron Rating 23 micron, Height 5-15/16 In., Length 5 15/16 in, Width 3-15/16 In., Outside Dia. 3 15/16 in, Inside Dia. 1 1/16 in, Includes (5) Furnished Gaskets, For Use With Allis Chalmers, Case, Caterpillar, Deutz Equipment; Chrysler, Hercules Engines, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARP SB FORD HEX INTAKE MANIFOLD BOLT KIT (154-2001)
- SPECTRA PREMIUM Fuel Tank, F57D (F57D)
- ILC Replacement for REMY 1113281 STARTER (1113281 STARTER)
- DAYCO 88 NOMA (3L310)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT349)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (B164)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD7166)
- BALDWIN FILTERS Oil Filter, Spin-On, 4-27/32"x3"x4-27/32" (B7444)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7143)
- BALDWIN FILTERS Oil Filter, Element Only, 1" Thread (P40031-MPG)
- BOSCH Engine Oil Filter, 72241WS (72241WS)
- Baldwin Filters Oil Filters