Shop All Oil Filters
Baldwin Filters
Oil Filter Element, Full-Flow
Mfr # P80
Zoro # G2350437
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With P80:Allis Chalmers, Case, Grove, New Holland EquipmentP80-HD:Various Equipment with Dana, Fuller Transmissions
- Filter Design Cartridge
- Length 4 13/16 in
- Outside Dia. 3 15/16 in
- Micron Rating 18 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # P80
- Zoro # G2350437
- UPC # 791440000988
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 4 13/16 in |
Outside Dia. | 3 15/16 in |
Inside Dia. | 23/32 in |
Height | 4-13/16" |
Width | 3-15/16" |
Inside Diameter | 23/32 in |
Outside Diameter | 3 15/16 in |
Overall Height | 4 13/16 in |
Description
Oil Filter Element, Filter Design Cartridge, Full-Flow Lube Element, Micron Rating 18 micron, Height 4-13/16 In., Length 4 13/16 in, Width 3-15/16 In., Outside Dia. 3 15/16 in, Inside Dia. 23/32 in, Includes (2) Attached Grommet, (2) G132, G208-A Furnished Gasket, For Use With P80:Allis Chalmers, Case, Grove, New Holland EquipmentP80-HD:Various Equipment with Dana, Fuller Transmissions, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE PUMP BILGE 24""HAND (19151)
- A & I PRODUCTS Starter 5.8" x6" x10.2" (A-RE508922)
- FLOJET Pump, Washdown, 12 Vdc (04325143S)
- PUROLATOR Purolator A46279 PurolatorONE Advanced Air Filter (A46279)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B227)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B143)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-5/8"x2-9/16"x2-5/8" (B7285)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B975)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B447)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P415-5AN)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7091)
- Baldwin Filters Oil Filters