Shop All Oil Filters
Baldwin Filters
Oil Filter Element, Full-Flow
Mfr # P60
Zoro # G3776911
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chrysler Industrial, Marine Engines; Purolator P800 Series Housings
- Filter Design Spin-On
- Length 6 3/4 in
- Outside Dia. 3 5/16 in
- Micron Rating 23 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # P60
- Zoro # G3776911
- UPC # 791440000711
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 6 3/4 in |
Outside Dia. | 3 5/16 in |
Height | 6-3/4" |
Width | 3-5/16" |
Inside Dia. | 1 1/4 in |
Inside Diameter | 1 1/4 in |
Overall Length | 6 3/4 in |
Details
Item | Oil Filter Element |
For Use With | Chrysler Industrial, Marine Engines; Purolator P800 Series Housings |
Filter Design | Spin-On |
Micron Rating | 23 micron |
Includes | (3) Gaskets Included |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Full-Flow Lube Element |
Compatible Fluid Type | Oil |
Product Type | Oil Filter |
Description
Oil Filter Element, Filter Design Spin-On, Full-Flow Lube Element, Micron Rating 23 micron, Height 6-3/4 In., Length 6 3/4 in, Width 3-5/16 In., Outside Dia. 3 5/16 in, Inside Dia. 1 1/4 in, Includes (3) Gaskets Included, For Use With Chrysler Industrial, Marine Engines; Purolator P800 Series Housings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDS INDUSTRIES Creeper, Heavy Duty Adjustable Head, 10102 (LDS1010242)
- WARN INDUSTRIES SNOW PLOW MOUNTING KIT, NEW BASE KIT FOR VALUE (86528)
- KEYSCO TOOLS Aluminum, Bumper Storage Rack, 5 Bumpers (73784)
- SUR&R Compression Fitting, 16mm Outside dia. (AC16M)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT349)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P204)
- BALDWIN FILTERS Oil Filter, Spin-On Design, 3-1/2" H (B40036)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P84-2)
- BALDWIN FILTERS Oil Filter, Spin-On, 4-3/8"x4-1/4"x4-3/8" (B7219)
- BALDWIN FILTERS Oil Filter, Spin-On, 4-3/32"x3"x4-3/32" (B1432)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-7/8"x3-11/16"x3-7/8" (B7499)
- Baldwin Filters Oil Filters