Shop All Oil Filters
Baldwin Filters
Oil Filter Element, Full-Flow
Mfr # P507
Zoro # G5598573
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mercedes-Benz Engines, Trucks, Vans
- Filter Design Cartridge
- Length 8 31/32 in
- Outside Dia. 4 3/4 in
- Micron Rating 23 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # P507
- Zoro # G5598573
- UPC # 791440005938
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 8 31/32 in |
Outside Dia. | 4 3/4 in |
Width | 4-3/4" |
Height | 8-31/32" |
Inside Dia. | 2 1/4 in |
Outside Diameter | 4 3/4 in |
Overall Height | 8 31/32 in |
Inside Diameter | 2 1/4 in |
Description
Oil Filter Element, Filter Design Cartridge, Full-Flow Lube Element, Micron Rating 23 micron, Height 8-31/32 In., Length 8 31/32 in, Width 4-3/4 In., Outside Dia. 4 3/4 in, Inside Dia. 2 1/4 in, Includes (2) Attached Gasket, Reinforced Centertube, For Use With Mercedes-Benz Engines, Trucks, Vans, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON P179763, DURAMAX (P179763)
- OMEGALIFT 3 Tons Hydraulic Service Jack 18-1/8" Max. Lifting H., 4" Min. Lifting H (26030)
- SPEC-D TUNING 14-Up Toyota Tundra Pocket Style Fender Flares (FDF-TUN14A-PK-MP)
- BATTERY DOCTOR Dual Fuse Holder, Black, Red, Copper (30103)
- BALDWIN FILTERS Oil Filter Element, By-Pass (C750-E)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7130)
- BALDWIN FILTERS Oil Fltr, Spin-On, 7-1/8"x3-11/16"x7-1/8" (B7375)
- BALDWIN FILTERS Oil Filter, Spin-On, 4-3/32"x3"x4-3/32" (B1432)
- BALDWIN FILTERS Oil Filter, Spin-On, 7-3/8"x4-1/4"x7-3/8" (B7039)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-7/8"x3-23/32"x3-7/8" (B7328)
- WIX FILTERS Cartridge Lube Filter, 51370 (51370)
- Baldwin Filters Oil Filters