Shop All Oil Filters
Baldwin Filters
Oil Filter Element, Full-Flow
Mfr # P242
Zoro # G5743455
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mercedes-Benz Engines, Equipment
- Filter Design Cartridge
- Length 7 13/32 in
- Outside Dia. 4 25/32 in
- Includes Attached Spring, Reinforced Centertube, Washers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # P242
- Zoro # G5743455
- UPC # 791440003033
- Country of Origin Mexico
- Category Oil Filters
Dimensions
Length | 7 13/32 in |
Outside Dia. | 4 25/32 in |
Inside Dia. | 17/32 in, 2 5/32 in |
Width | 4-25/32" |
Height | 7-13/32" |
Overall Height | 7 13/32 in |
Inside Diameter | 17/32 in |
Outside Diameter | 4 25/32 in |
Details
Item | Oil Filter Element |
For Use With | Mercedes-Benz Engines, Equipment |
Filter Design | Cartridge |
Includes | Attached Spring, Reinforced Centertube, Washers |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Full-Flow Lube Element |
Compatible Vehicle Type | Buses, Trucks |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Oil |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Mercedes-Benz |
Fit Type | Vehicle Specific |
Flow Type | Full Flow |
Media Material | Cellulose |
Product Type | Oil Filter |
Description
Oil Filter Element, Filter Design Cartridge, Full-Flow Lube Element, Height 7-13/32 In., Length 7 13/32 in, Width 4-25/32 In., Outside Dia. 4 25/32 in, Inside Dia. 17/32 in, 2 5/32 in, Includes Attached Spring, Reinforced Centertube, Washers, For Use With Mercedes-Benz Engines, Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Stt Lamp-4-Red-Economy-Retail Pack, 52922-5 (52922-5)
- GATES FleetRunner Heavy Duty Micro-V Belt, K081348HD (K081348HD)
- SPRINGFIELD MARINE Springfield Plug-In 2-3/8 in. Fixed Height Locking Post (3300715)
- SCHUMACHER ELECTRIC 140 Watt Power Converter for Mobile Entertainment & Electronics (XI14)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (B7409)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P19)
- BALDWIN FILTERS Oil Fltr, Spin-On, 7-1/8"x3-11/16"x7-1/8" (B7231)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-1/2"x3-1/32"x3-1/2" (B1405)
- BALDWIN FILTERS Oil Filter Element, By-Pass (C750-E)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B403)
- WIX FILTERS Oil Filter, Wl10332 (WL10332)
- Baldwin Filters Oil Filters