Shop All Oil Filters
Baldwin Filters
Oil Filter Element, Full-Flow
Mfr # P19
Zoro # G2350376
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chevrolet Trucks
- Filter Design Spin-On
- Length 6 1/4 in
- Outside Dia. 3 1/2 in
- Micron Rating 23 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # P19
- Zoro # G2350376
- UPC # 791440000254
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 6 1/4 in |
Outside Dia. | 3 1/2 in |
Height | 6-1/4" |
Width | 3-1/2" |
Inside Dia. | 1 1/4 in |
Inside Diameter | 1 1/4 in |
Overall Length | 6 1/4 in |
Details
Item | Oil Filter Element |
For Use With | Chevrolet Trucks |
Filter Design | Spin-On |
Micron Rating | 23 micron |
Includes | G153 Included |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Full-Flow Lube Element |
Compatible Fluid Type | Oil |
Product Type | Oil Filter |
Description
Oil Filter Element, Filter Design Spin-On, Full-Flow Lube Element, Micron Rating 23 micron, Height 6-1/4 In., Length 6 1/4 in, Width 3-1/2 In., Outside Dia. 3 1/2 in, Inside Dia. 1 1/4 in, Includes G153 Included, For Use With Chevrolet Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Funnel Set, 4 Piece, Polyethylene, includes 3/4, 2, 5 and 10 oz funnels, 4 3/8 x 6 1/4 in (32837)
- SYNERGY RAM HEAVY DUTY SWAY BAR LINKS 6 INCH LIFT 98513 RAM 150025003500 4X4 (8515-12)
- RTX Steel Wheel, Steel Wheel 17x7 5x108 ET40 CB63.4 Black (X47508)
- MEGUIARS Whole Car Air Re-Fresher Odor Eliminato (G16402)
- BALDWIN FILTERS Oil Filter, Spin-On, (B96-SS)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B33)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (B7685)
- BALDWIN FILTERS Oil Filter, Spin-On, 7-3/8"x4-1/4"x7-3/8" (B7039)
- BALDWIN FILTERS Oil Fltr, Spin-On, 8-1/8"x4-21/32"x8-1/8" (B7155)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7005)
- FRAM OE Replacement (PH6017A)
- Baldwin Filters Oil Filters