Baldwin Filters

Oil Filter Element, Full-Flow


product price: $11.99
/ea
Sold in multiples of 2 for $23.98

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Chevrolet, GMC Trucks; Crusader, Mercruiser Marine
  • Filter Design Cartridge
  • Length 5 21/32 in
  • Outside Dia. 3 17/32 in
  • Micron Rating 23 micron
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 5 21/32 in
Outside Dia. 3 17/32 in
Inside Dia. 1 5/16 in
Width 3-17/32"
Height 5-21/32"
Inside Diameter 1 5/16 in
Overall Height 5 21/32 in
Outside Diameter 3 17/32 in

Description

Oil Filter Element, Filter Design Cartridge, Full-Flow Lube Element, Micron Rating 23 micron, Height 5-21/32 In., Length 5 21/32 in, Width 3-17/32 In., Outside Dia. 3 17/32 in, Inside Dia. 1 5/16 in, Includes (2) Attached End Seals, G153 Furnished Gasket, For Use With Chevrolet, GMC Trucks; Crusader, Mercruiser Marine, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.