Shop All Oil Filters
Baldwin Filters
Oil Filter Element, Full-Flow
Mfr # P150
Zoro # G1869500
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Isuzu Engines;Komatsu, TCM Lift Trucks
- Filter Design Cartridge
- Length 6 5/8 in
- Outside Dia. 2 7/8 in
- Micron Rating 23 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # P150
- Zoro # G1869500
- UPC # 791440001947
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 6 5/8 in |
Outside Dia. | 2 7/8 in |
Inside Dia. | 9/16 in |
Width | 2-7/8" |
Height | 6-5/8" |
Inside Diameter | 9/16 in |
Overall Height | 6 5/8 in |
Outside Diameter | 2 7/8 in |
Description
Oil Filter Element, Filter Design Cartridge, Full-Flow Lube Element with Bail Handle, Micron Rating 23 micron, Height 6-5/8 In., Length 6 5/8 in, Width 2-7/8 In., Outside Dia. 2 7/8 in, Inside Dia. 9/16 in, Includes (2) Attached Grommet, For Use With Isuzu Engines;Komatsu, TCM Lift Trucks, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIDENT HOSE Trident Flex Hardwall Exhaust Hose; 2" x 12.5Ft (2502004)
- GATES Molded Coolant Hose - Upper, 22906 (22906)
- GATES Tri-Power Belts, AX55 (AX55)
- DORMAN Leaf Spring Shackle Kit, 722-122 (722-122)
- BALDWIN FILTERS Oil Fltr, Spin-On, High Velocity, Dual-Flow (BD7154)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B97)
- BALDWIN FILTERS Oil Filter Element, (P7012)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P240)
- BALDWIN FILTERS Oil Filter, Spin-On, 7-3/8"x4-1/4"x7-3/8" (B7039)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7225)
- BALDWIN FILTERS Lube or Torque Converter Filter, P68 (P68)
- Baldwin Filters Oil Filters