Shop All Oil Filters
Baldwin Filters
Oil Filter Element, Full-Flow
Mfr # P15
Zoro # G9520847
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ford, Perkins Engines
- Filter Design Cartridge
- Length 3 13/16 in
- Outside Dia. 3 3/4 in
- Micron Rating 23 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # P15
- Zoro # G9520847
- UPC # 791440000193
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 3 13/16 in |
Outside Dia. | 3 3/4 in |
Inside Dia. | 1 5/16 in |
Height | 3-13/16" |
Width | 3-3/4" |
Inside Diameter | 1 5/16 in |
Outside Diameter | 3 3/4 in |
Overall Height | 3 13/16 in |
Description
Oil Filter Element, Filter Design Cartridge, Full-Flow Lube Element, Micron Rating 23 micron, Height 3-13/16 In., Length 3 13/16 in, Width 3-3/4 In., Outside Dia. 3 3/4 in, Inside Dia. 1 5/16 in, Includes (2) Attached End Seals, G168-B Furnished Gasket, For Use With Ford, Perkins Engines, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS 2.5" Round Amber 13 LED Trailer Clearance Side Marker Light (TML-R213-A)
- SCHROEDER Filter Element, Microglass, 5 Microns (SBF-8300-16Z5V)
- ORALITE Reflective Tape, W 1 In, L 50 Yd, Blue (18762)
- MTD Tank-Fuel Vert Eng (931-10291)
- BALDWIN FILTERS Oil Filter, Spin-On, High Efficiency (B7245)
- BALDWIN FILTERS Oil Filter, 7-5/16 in. Lx4-11/32 in. dia. (B9607)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P194)
- BALDWIN FILTERS Oil Filter Element, (P7021)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-1/2"x3"x3-1/2" (B1413)
- BALDWIN FILTERS Lube Filter, Element Only, 6-5/32in. L (P9600)
- BALDWIN FILTERS Oil Filter Element, By-Pass, 8"x4-7/32"x8" (P52)
- Baldwin Filters Oil Filters