Shop All Oil Filters
Baldwin Filters
Oil Filter Element, Full-Flow
Mfr # P148
Zoro # G2350945
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Honda, Kawasaki, Yamaha Motorcycles
- Filter Design Spin-On
- Length 2 1/4 in
- Outside Dia. 3 1/32 in
- Includes (2) Gaskets Included; (2) Grommets Attached
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # P148
- Zoro # G2350945
- UPC # 791440001923
- Country of Origin Poland
- Category Oil Filters
Dimensions
Length | 2 1/4 in |
Outside Dia. | 3 1/32 in |
Width | 3-1/32" |
Inside Dia. | 7/8 in |
Height | 2-1/4" |
Overall Length | 2 1/4 in |
Inside Diameter | 7/8 in |
Details
Item | Oil Filter Element |
For Use With | Honda, Kawasaki, Yamaha Motorcycles |
Filter Design | Spin-On |
Includes | (2) Gaskets Included; (2) Grommets Attached |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Full-Flow Lube Element |
Compatible Fluid Type | Oil |
Product Type | Oil Filter |
Description
Oil Filter Element, Filter Design Spin-On, Full-Flow Lube Element, Height 2-1/4 In., Length 2 1/4 in, Width 3-1/32 In., Outside Dia. 3 1/32 in, Inside Dia. 7/8 in, Includes (2) Gaskets Included; (2) Grommets Attached, For Use With Honda, Kawasaki, Yamaha Motorcycles
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Terminal Protector, Plug-In, PVC, Red, PK5 (5724-360-005R)
- TURNING POINT PROPELLERS Turning Point Express® Mach4™ - Right Hand - Stainless Steel (31501532)
- RTX Alloy Wheel, Valkyrie 18x8 5x114.3 ET40 CB73.1 Gloss Black Machined Red (083055)
- A & I PRODUCTS Bushing, Bucket Cylinder Rod End 4" x6" x2" (A-H177194)
- BALDWIN FILTERS Oil Filter Element, 8-3/8"x3-9/32"x8-3/8" (P7188)
- BALDWIN FILTERS Lube Filter, 3-11/16 in. O.D. (B7511)
- BALDWIN FILTERS Oil Filter, Spin-On, High Efficiency (B7700)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7396)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT230)
- BALDWIN FILTERS Oil Filter Element, By-Pass (P102)
- BALDWIN FILTERS Oil Filter, Spin-On, M20 x 1.5 mm Thread Size, 3 1/2 in L, (B99)
- Baldwin Filters Oil Filters