Shop All Oil Filters
Baldwin Filters
Oil Filter Element, Full-Flow, 18"x6"x18"
Mfr # P4155A
Zoro # G2996673
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 18 in
- Outside Dia. 6 in
- Micron Rating 5 micron
- Includes (2) Attached End Seals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # P4155A
- Zoro # G2996673
- UPC # 791440004948
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 18 in |
Outside Dia. | 6 in |
Width | 6" |
Inside Dia. | 2 5/8 in |
Height | 18" |
Outside Diameter | 6 in |
Overall Height | 18 in |
Inside Diameter | 2 5/8 in |
Description
Oil Filter Element, Filter Design Cartridge, Full-Flow Lube Element with Bail Handle, Micron Rating 5 micron, Height 18 In., Length 18 in, Width 6 In., Outside Dia. 6 in, Inside Dia. 2 5/8 in, Includes (2) Attached End Seals, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 4-3/32 x 3-3/8 x 4-3/32 In (PF7777)
- PARKER Male Run Tee, 1/4 x 1/4 In (VS271NTA-4-4)
- DAYCO Auto V-Belt, Industry Number 11A0910 (15358)
- SATCO 150W T4.5 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3108)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B403)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B37)
- BALDWIN FILTERS Oil Filter Element, (P1565)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P150)
- BALDWIN FILTERS Lube Filter, 3-11/16 in. O.D. (B7511)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT427)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD28)
- Baldwin Filters Oil Filters