Shop All Oil Filters
Baldwin Filters
Oil Filter Element, Full-Flow, 18"x6"x18"
Mfr # P41525A
Zoro # G2553092
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 18 in
- Outside Dia. 6 in
- Micron Rating 20 micron
- Includes (2) Attached End Seals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # P41525A
- Zoro # G2553092
- UPC # 791440004924
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 18 in |
Outside Dia. | 6 in |
Inside Dia. | 2 5/8 in |
Height | 18" |
Width | 6" |
Outside Diameter | 6 in |
Overall Height | 18 in |
Inside Diameter | 2 5/8 in |
Description
Oil Filter Element, Filter Design Cartridge, Full-Flow Lube Element with Bail Handle, Micron Rating 20 micron, Height 18 In., Length 18 in, Width 6 In., Outside Dia. 6 in, Inside Dia. 2 5/8 in, Includes (2) Attached End Seals, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVERCRAFT 19-C F150/F250/F350 COVERCRAFT SEATSAVER FRONT ROW POLYCOTTON CHARCOAL (SS3477PCCH)
- STENS Fan Belt For Bad Boy Most Lightning Lightning Pup (266-212)
- DAYSTAR D-RING ISOLATORS- (FITS STD 3/4IN D-RINGS/SHACKLES-BLK), PK 2 (KU70056BK)
- WILTON Milton MIL-S-568 Digital Pistol Grip Inflator (MIL-S-568)
- BALDWIN FILTERS Oil Filter, Spin-On, (B96-SS)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B132)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7180)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P104)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-7/8"x3"x3-7/8" (B7290)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B159)
- WIX FILTERS FILTERS OEM (WL10283)
- Baldwin Filters Oil Filters