Shop All Oil Filters
Baldwin Filters
Oil Filter Element, Full-Flow, 18"x6"x18"
Mfr # P41510A
Zoro # G3180676
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 18 in
- Outside Dia. 6 in
- Micron Rating 9.8 micron
- Includes (2) Attached End Seals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # P41510A
- Zoro # G3180676
- UPC # 791440004900
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 18 in |
Outside Dia. | 6 in |
Inside Dia. | 2 5/8 in |
Height | 18" |
Width | 6" |
Outside Diameter | 6 in |
Overall Height | 18 in |
Inside Diameter | 2 5/8 in |
Description
Oil Filter Element, Filter Design Cartridge, Full-Flow Lube Element with Bail Handle, Micron Rating 9.8 micron, Height 18 In., Length 18 in, Width 6 In., Outside Dia. 6 in, Inside Dia. 2 5/8 in, Includes (2) Attached End Seals, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 8mm-1.25 Black Phosphate Steel Coarse Thread Long Extruded U Nuts 8PK (69253)
- ASSOCIATED EQUIPMENT Battery Charger, Automatic Boosting, Charging For Battery Voltage: 6, 12 (6001A)
- KATS Diesel Engine Heater, for John Deere 4045 (30609)
- HOLLEY DIAPHRAGM 30CC GFLT (135-10)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P998)
- BALDWIN FILTERS Oil Filter, Spin-On, M92 x 2.5 mm Thread Size, 5 15/16 in L (B7322)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT486)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B120)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7125)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B167)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT238)
- Baldwin Filters Oil Filters