Shop All Oil Filters
Baldwin Filters
Oil Filter Element, Full-Flow, 18"x6"x18"
Mfr # P415-5
Zoro # G3426972
product price: $58.95
/ea
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 18 in
- Outside Dia. 6 in
- Micron Rating 5 micron
- Includes (2) Attached End Seals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # P415-5
- Zoro # G3426972
- UPC # 791440004931
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 18 in |
Outside Dia. | 6 in |
Width | 6" |
Inside Dia. | 2 1/8 in |
Height | 18" |
Overall Height | 18 in |
Outside Diameter | 6 in |
Inside Diameter | 2 1/8 in |
Details
Item | Oil Filter Element |
Filter Design | Cartridge |
Micron Rating | 5 micron |
Includes | (2) Attached End Seals |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Full-Flow Lube Element with Bail Handle |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Trucks |
Nominal Filter Rating | 5 micron |
Absolute Filter Rating | 25 micron |
Compatible Fluid Type | Oil |
Flow Type | Full Flow |
Media Material | Cellulose |
Product Type | Oil Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Fit Type | Vehicle Specific |
Description
Oil Filter Element, Filter Design Cartridge, Full-Flow Lube Element with Bail Handle, Micron Rating 5 micron, Height 18 In., Length 18 in, Width 6 In., Outside Dia. 6 in, Inside Dia. 2 1/8 in, Includes (2) Attached End Seals, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brass Bushing, Male (3/8-18 NPT), Female (1/8-27 NPT), 1/bag (PTF-16B)
- GATES Fhp Medium Horse-Power V-Belt, 6854 (6854)
- ATTWOOD MARINE Push/Pull Switch - Two-Position - On/Off (7563-6)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 4 Oz., PK25 (P400)
- BALDWIN FILTERS Oil Filter, Spin-On, M92 x 2.5 mm Thread Size, 5 15/16 in L (B7322)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT353)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B157)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD324)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P60)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-5/16"x3"x2-5/16" (B7276)
- PUROLATOR Purolator PL26127 PurolatorONE Advanced Engine Protection Oil Filter (PL26127)
- Baldwin Filters Oil Filters