Shop All Oil Filters
Baldwin Filters
Oil Filter Element, Centrifugal, By-Pass
Mfr # BC7394
Zoro # G5990686
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With International Engines, Trucks
- Filter Design Spin-On
- Length 7 in
- Outside Dia. 3 27/32 in
- Includes F Gasket, O-Ring Attached
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BC7394
- Zoro # G5990686
- UPC # 791440092419
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 7 in |
Outside Dia. | 3 27/32 in |
Inside Dia. | 1/2 in |
Height | 7" |
Width | 3-27/32" |
Inside Diameter | 1/2 in |
Outside Diameter | 3 27/32 in |
Overall Length | 7 in |
Details
Item | Oil Filter Element |
For Use With | International Engines, Trucks |
Filter Design | Spin-On |
Includes | F Gasket, O-Ring Attached |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Centrifugal by-Pass Lube Element |
Compatible Fluid Type | Oil |
Product Type | Oil Filter |
Description
Oil Filter Element, Filter Design Spin-On, Centrifugal by-Pass Lube Element, Height 7 In., Length 7 in, Width 3-27/32 In., Outside Dia. 3 27/32 in, Inside Dia. 1/2 in, Includes F Gasket, O-Ring Attached, For Use With International Engines, Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Draw Bar, Class II, 3500 lb, 7 In (06474)
- BALDWIN FILTERS Fuel Filter, 6-7/32 x 3-11/16 x 6-7/32 In (BF1278)
- MIDWEST FASTENER Green Plastic Valve Caps 10PK (30215)
- DRAW-TITE PINTLE HOOK 30 TON (63016)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B378-10)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7125)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-5/8"x2-9/16"x2-5/8" (B7356)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7082)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (B7014)
- BALDWIN FILTERS Oil Filter, Spin-On, 4-3/32"x3"x4-3/32" (B7010)
- BALDWIN FILTERS Oil Filter Element, Shunt, By-Pass (P54)
- Baldwin Filters Oil Filters