Shop All Oil Filters
Baldwin Filters
Oil Filter Element, Centrifugal
Mfr # BC7326
Zoro # G6152386
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Freightliner, Kenworth, Peterbilt, Sterling Trucks; Mercedes-Benz, Paccar Engines
- Filter Design Spin-On
- Length 5 13/16 in
- Outside Dia. 3 11/16 in
- Includes O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BC7326
- Zoro # G6152386
- UPC # 791440078529
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 5 13/16 in |
Outside Dia. | 3 11/16 in |
Height | 5-13/16" |
Width | 3-11/16" |
Inside Dia. | 1/4 in |
Inside Diameter | 1/4 in |
Overall Height | 5 13/16 in |
Outside Diameter | 3 11/16 in |
Details
Item | Oil Filter Element |
For Use With | Freightliner, Kenworth, Peterbilt, Sterling Trucks; Mercedes-Benz, Paccar Engines |
Filter Design | Spin-On |
Includes | O-Ring |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Centrifugal Lube Element |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Freightliner, Kenworth, Mercedes-Benz, Paccar, Peterbilt, Sterling |
Media Material | Cellulose |
Compatible Fluid Type | Oil |
Product Type | Oil Filter |
Flow Type | Bypass |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Trucks |
Description
Oil Filter Element, Filter Design Spin-On, Centrifugal Lube Element, Height 5-13/16 In., Length 5 13/16 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Inside Dia. 1/4 in, Includes O-Ring, For Use With Freightliner, Kenworth, Peterbilt, Sterling Trucks; Mercedes-Benz, Paccar Engines, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENSO Direct Ignition Coil Boot Kit - 2 Boots, 671-4279 (671-4279)
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-2714 (3L-2714)
- SKF Transfer Case Output Shaft Seal, Skf 21390A (21390A)
- HENGST Oil Filter O.E.M., E830HD366 (E830HD366)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7125)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT347)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B99-B)
- BALDWIN FILTERS Dual-Flow Lube Spin-On, B7097 (B7097)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7402)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT427)
- DONALDSON Oil FilterSpin-On (P552050)
- Baldwin Filters Oil Filters