Shop All Oil Filters
Baldwin Filters
Oil Filter Element, By-Pass, Vac-Cel
Mfr # C704-L
Zoro # G5731686
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ag-Chem, Allis Chalmers, Fiat-Allis, Hymac, Versatile Equipment; Luber-finer Model 500 Housing
- Filter Design Cartridge
- Length 10 in
- Outside Dia. 7 11/16 in
- Includes Bail Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # C704-L
- Zoro # G5731686
- UPC # 791440007727
- Country of Origin Mexico
- Category Oil Filters
Dimensions
Length | 10 in |
Outside Dia. | 7 11/16 in |
Width | 7-11/16" |
Inside Dia. | 7/8 in |
Height | 10" |
Inside Diameter | 7/8 in |
Outside Diameter | 7 11/16 in |
Overall Height | 10 in |
Details
Item | Oil Filter Element |
For Use With | Ag-Chem, Allis Chalmers, Fiat-Allis, Hymac, Versatile Equipment; Luber-finer Model 500 Housing |
Filter Design | Cartridge |
Includes | Bail Handle |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Vac-Cel By-Pass Lube Element with Bail Handle |
Compatible Fluid Type | Oil |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses, Trucks |
Compatible Vehicle Make | AG-Chem, Allis-Chalmers, Fiat, Hymac, Luber-finer |
Flow Type | Bypass |
Product Type | Oil Filter |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Description
Oil Filter Element, Filter Design Cartridge, Vac-Cel By-Pass Lube Element with Bail Handle, Height 10 In., Length 10 in, Width 7-11/16 In., Outside Dia. 7 11/16 in, Inside Dia. 7/8 in, Includes Bail Handle, For Use With Ag-Chem, Allis Chalmers, Fiat-Allis, Hymac, Versatile Equipment; Luber-finer Model 500 Housing, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADMASTER REFLEX STEERING BRACKET (RBK22)
- JJ KELLER Detailed Driver Logbook, With Carbon (8559)
- QUICKCABLE Handheld Portable In-Cab Charging Cord, Boosting, For Battery Voltage: 12 (604095-360-001)
- PHOENIX Replacement Stud Extender, 22 mm (PNH1422TSX)
- BALDWIN FILTERS Oil Filter, Spin-On, (B76-SS)
- BALDWIN FILTERS Max. Perf. Glass F-F Lube Spin-On, B99-MPG (B99-MPG)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7241)
- BALDWIN FILTERS Oil Filter, Lube Element, 3-29/32" H (P40033)
- BALDWIN FILTERS Oil Filter, Spin-On, 4-3/8"x4-1/4"x4-3/8" (B7219)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (B7042)
- WIX FILTERS WL10290 Engine Oil Filter (WL10290)
- Baldwin Filters Oil Filters