Shop All Oil Filters
Baldwin Filters
Oil Filter Element, By-Pass
Mfr # PT71
Zoro # G2754577
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With International Engines, Equipment
- Filter Design Cartridge
- Length 5 11/32 in
- Outside Dia. 3 15/32 in
- Micron Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT71
- Zoro # G2754577
- UPC # 791440000834
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 5 11/32 in |
Outside Dia. | 3 15/32 in |
Inside Dia. | 17/32 in, 31/32 in |
Width | 3-15/32" |
Height | 5-11/32" |
Overall Height | 5 11/32 in |
Outside Diameter | 3 15/32 in |
Inside Diameter | 17/32 in |
Description
Oil Filter Element, Filter Design Cartridge, By-Pass Lube Element, Micron Rating 5 micron, Height 5-11/32 In., Length 5 11/32 in, Width 3-15/32 In., Outside Dia. 3 15/32 in, Inside Dia. 17/32 in, 31/32 in, Includes G107 Furnished Gasket, For Use With International Engines, Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 48359 (48359)
- AP EXHAUST MUFFLER - MSL MAXIMUM (700365)
- SKF Shaft Seal, 1 x 1-31/64 x 3/16", HM14, Nitrile (9859)
- VALTERRA ECCENTRIC TANK REDUCER, 3IN SPIGOT X 2IN HUB (T1041-2)
- BALDWIN FILTERS Oil Filter Element, 4-7/16 in. Dia. (P40019)
- BALDWIN FILTERS Oil Filter Element, By-Pass (P7185)
- BALDWIN FILTERS Oil Filter Element, (P7308)
- BALDWIN FILTERS Oil Filter, Spin-On, (B74)
- BALDWIN FILTERS Oil Filter Element, By-Pass (P41)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT5)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-1/2"x3-1/32"x3-1/2" (B7167)
- Baldwin Filters Oil Filters