Shop All Oil Filters
Baldwin Filters
Oil Filter Element, By-Pass
Mfr # PT70
Zoro # G2127343
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With International Engines
- Filter Design Cartridge
- Length 7 11/32 in
- Outside Dia. 3 1/2 in
- Micron Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT70
- Zoro # G2127343
- UPC # 791440000810
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 7 11/32 in |
Outside Dia. | 3 1/2 in |
Width | 3-1/2" |
Height | 7-11/32" |
Inside Dia. | 1/2 in, 15/16 in |
Overall Height | 7 11/32 in |
Outside Diameter | 3 1/2 in |
Inside Diameter | 1/2 in |
Description
Oil Filter Element, Filter Design Cartridge, By-Pass Lube Element, Micron Rating 5 micron, Height 7-11/32 In., Length 7 11/32 in, Width 3-1/2 In., Outside Dia. 3 1/2 in, Inside Dia. 1/2 in, 15/16 in, Includes G107 Furnished Gasket, For Use With International Engines, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 5-3/4 In (BT8935)
- HI-RUN ATV Tire, Rubber, Size 25X11-12, 6 Ply (WD1241)
- BALDWIN FILTERS Fuel Filter, 4-9/32 x 4-7/32 x 4-9/32 In (151-W)
- BALDWIN FILTERS Fuel Filter, 6-5/16 x 4-5/32 x 6-5/16 In (BF1292-O)
- BALDWIN FILTERS Max. Perf. Glass Lube Spin-On, B7174-MPG (B7174-MPG)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B33)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P996)
- BALDWIN FILTERS Oil Filter, Spin-On, (BT7316)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-27/32"x3"x2-27/32" (B421)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P172)
- ACDELCO Filter-Oil, Pf2174F (PF2174F)
- Baldwin Filters Oil Filters