Shop All Oil Filters
Baldwin Filters
Oil Filter Element, By-Pass
Mfr # PT135
Zoro # G2350839
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eaton, International, Universal Equipment
- Filter Design Cartridge
- Length 4 5/8 in
- Outside Dia. 2 9/16 in
- Micron Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PT135
- Zoro # G2350839
- UPC # 791440001794
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 4 5/8 in |
Outside Dia. | 2 9/16 in |
Width | 2-9/16" |
Inside Dia. | 7/16 in, 17/32 in |
Height | 4-5/8" |
Outside Diameter | 2 9/16 in |
Overall Height | 4 5/8 in |
Inside Diameter | 7/16 in |
Description
Oil Filter Element, Filter Design Cartridge, By-Pass Lube Element, Micron Rating 5 micron, Height 4-5/8 In., Length 4 5/8 in, Width 2-9/16 In., Outside Dia. 2 9/16 in, Inside Dia. 7/16 in, 17/32 in, Includes G379 O Gasket, For Use With Eaton, International, Universal Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING MASTER COMPRESSION TESTER KIT (CTA2012)
- VALTERRA Valterra A0120SVP Gravity Water Inlet Cap - White (Carded) (A0120SVP)
- ARMOR ALL Vehicle Protectant, Liquid, 10 oz., Clear (11010)
- MAHLE Engine Valve Cover Gasket Set, VS50733 (VS50733)
- BALDWIN FILTERS Oil Filter, Spin-On, High Efficiency (B7700)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P194)
- BALDWIN FILTERS Oil Filter, Spin-On Design, 3-7/32" L (BT40065)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B474)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-27/32"x3"x2-27/32" (B1444)
- BALDWIN FILTERS Oil Fltr, Spin-On, Max Performance Glass (B7311-MPG)
- DONALDSON Lube Filter, Spin-On Full Flow, P554770 (P554770)
- Baldwin Filters Oil Filters