Baldwin Filters

Oil Filter Element, By-Pass


product price: $18.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Lid-Type Remote-Mounted By-Pass Filter Housings on Caterpillar, Massey Ferguson, Oliver, Palmer, Pettibone Equipment
  • Filter Design Cartridge
  • Length 4 3/16 in
  • Outside Dia. 3 15/32 in
  • Micron Rating 5 micron
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 4 3/16 in
Outside Dia. 3 15/32 in
Width 3-15/32"
Height 4-3/16"
Inside Dia. 9/16 in
Overall Height 4 3/16 in
Inside Diameter 9/16 in
Outside Diameter 3 15/32 in

Description

Oil Filter Element, Filter Design Cartridge, By-Pass Lube Element with Bail Handle, Micron Rating 5 micron, Height 4-3/16 In., Length 4 3/16 in, Width 3-15/32 In., Outside Dia. 3 15/32 in, Inside Dia. 9/16 in, Includes Attached Grommet, Furnished Gasket, For Use With Lid-Type Remote-Mounted By-Pass Filter Housings on Caterpillar, Massey Ferguson, Oliver, Palmer, Pettibone Equipment, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.