Shop All Oil Filters
Baldwin Filters
Oil Filter Element, By-Pass
Mfr # P67
Zoro # G2350446
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Massey Ferguson Engines; Purolator N1600 Series Housings
- Filter Design Cartridge
- Length 5 1/4 in
- Outside Dia. 3 23/32 in
- Micron Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # P67
- Zoro # G2350446
- UPC # 791440000780
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 5 1/4 in |
Outside Dia. | 3 23/32 in |
Width | 3-23/32" |
Inside Dia. | 21/32 in |
Height | 5-1/4" |
Overall Height | 5 1/4 in |
Outside Diameter | 3 23/32 in |
Inside Diameter | 21/32 in |
Description
Oil Filter Element, Filter Design Cartridge, By-Pass Lube Element with Bail Handle, Micron Rating 5 micron, Height 5-1/4 In., Length 5 1/4 in, Width 3-23/32 In., Outside Dia. 3 23/32 in, Inside Dia. 21/32 in, Includes (2) Attached End Seals, Furnished Gasket, For Use With Massey Ferguson Engines; Purolator N1600 Series Housings, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 05-09 Ford Mustang Bumper Lights Chrome (2LB-MST05-TM)
- HALTEC Air-Flexx Valve Extension, 2-15/16" (HE-340)
- PETERSON MANUFACTURING LED Round 2 Diameter Amber Lens Grommet Mount With 14618 Grommet And 16249 Plug (V164KA)
- TENG TOOLS - 1/2" Drive Heavy Duty Oil Filter Removal Tool - 9120 (9120HD)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD7169)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT237)
- BALDWIN FILTERS Oil Fltr, Spin-On, 7-1/8"x3-11/16"x7-1/8" (BT7349)
- BALDWIN FILTERS Oil Filter Element, (P7436)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7222)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7372)
- PUROLATOR Purolator PL11403 PurolatorONE Advanced Engine Protection Oil Filter (PL11403)
- Baldwin Filters Oil Filters