Shop All Oil Filters
Baldwin Filters
Oil Filter Element, By-Pass
Mfr # P116
Zoro # G5834403
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cummins, Deutz Engines
- Filter Design Cartridge
- Length 9 13/16 in
- Outside Dia. 5 27/32 in
- Micron Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # P116
- Zoro # G5834403
- UPC # 791440001541
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 9 13/16 in |
Outside Dia. | 5 27/32 in |
Height | 9-13/16" |
Inside Dia. | 31/32 in |
Width | 5-27/32" |
Overall Height | 9 13/16 in |
Inside Diameter | 31/32 in |
Outside Diameter | 5 27/32 in |
Description
Oil Filter Element, Filter Design Cartridge, By-Pass Lube Element with Bail Handle, Micron Rating 5 micron, Height 9-13/16 In., Length 9 13/16 in, Width 5-27/32 In., Outside Dia. 5 27/32 in, Inside Dia. 31/32 in, Includes (2) Attached Grommet, Furnished Gasket, For Use With Cummins, Deutz Engines, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Adapter Plate, Dry Pantograph (200241)
- SEACHOICE SNAP SWIVEL EYE3-3/4""L (36891)
- NORTH AMERICAN RESCUE Talon II Litter (60-0002)
- ACDELCO Suspension Control Arm Bolt, 15733534 (15733534)
- BALDWIN FILTERS Oil Filter, Spin-On Design, 3-1/2" H (B40036)
- BALDWIN FILTERS Oil Filter Element, Full-Flow, 18"x6"x18" (P4155A)
- BALDWIN FILTERS Oil Filter Element, By-Pass (C750-E)
- BALDWIN FILTERS Oil Filter, Spin-On Design, 3-7/32" L (BT40065)
- BALDWIN FILTERS Oil Filter, Spin-On, (B1441)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT215)
- PUR Engine Oil Filter For Audi A6 Quattro Q7 A8 S5 Volkswagen Touareg R8 RS5 RS4 S6 S8 (56-CH10632)
- Baldwin Filters Oil Filters