Shop All Oil Filters
Baldwin Filters
Oil Filter Element, By-Pass
Mfr # P102
Zoro # G5797556
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mercedes-Benz Buses, Trucks
- Filter Design Cartridge
- Length 7 5/8 in
- Outside Dia. 3 15/32 in
- Micron Rating 18 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # P102
- Zoro # G5797556
- UPC # 791440001381
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 7 5/8 in |
Outside Dia. | 3 15/32 in |
Height | 7-5/8" |
Inside Dia. | 7/16 in |
Width | 3-15/32" |
Overall Length | 7 5/8 in |
Inside Diameter | 7/16 in |
Details
Item | Oil Filter Element |
For Use With | Mercedes-Benz Buses, Trucks |
Filter Design | Cartridge |
Micron Rating | 18 micron |
Includes | (3) Grommets Attached, Gasket, Grommet Seal Attached Between Sections and Bail Handle |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | 2-Section Full-Flow/By-Pass Lube Element with Bail Handle |
Compatible Fluid Type | Oil |
Product Type | Oil Filter |
Description
Oil Filter Element, Filter Design Cartridge, 2-Section Full-Flow/By-Pass Lube Element with Bail Handle, Micron Rating 18 micron, Height 7-5/8 In., Length 7 5/8 in, Width 3-15/32 In., Outside Dia. 3 15/32 in, Inside Dia. 7/16 in, Includes (3) Grommets Attached, Gasket, Grommet Seal Attached Between Sections and Bail Handle, For Use With Mercedes-Benz Buses, Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE 1 gal Jug, Hydraulic Oil, 68 ISO Viscosity, 80W SAE (52040)
- AGS Brass Back Seating Drain Cock, Male (1/4 NPT), 1/bag (DCF-14B)
- CURT Front Mount Hitch w/2" Receiver, 31017 (31017)
- URO PARTS Mini 07-08 S Coupe (971076)
- BALDWIN FILTERS Oil Filter Element, (P7190)
- BALDWIN FILTERS Oil Filter, Spin-On, (B1441)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (BT541)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-3/4"x3-11/16"x3-3/4" (B7001)
- BALDWIN FILTERS Oil Fltr, Spin-On, 8-1/8"x4-21/32"x8-1/8" (B7155)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-27/32"x3"x2-27/32" (B7049)
- WIX FILTERS Wix Engine Oil Filter, Wix 51334Xp Engine Oil Filter (51334XP)
- Baldwin Filters Oil Filters