Shop All Oil Filters
Baldwin Filters
Oil Filter Element, By-Pass
Mfr # C750-L
Zoro # G0779247
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Allis Chalmers, Clark, Demag, Fiat-Allis, Foden, Hymac, Komatsu, M.A.N., Steiger, Volvo Equipment; Luber-finer Model 750 Housing and All Model 750 Housings Except Stay Ready Housing
- Filter Design Cartridge
- Length 15 3/32 in
- Outside Dia. 7 13/16 in
- Includes O. Gaskets G157, G252, G309-B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # C750-L
- Zoro # G0779247
- UPC # 791440008151
- Country of Origin Mexico
- Category Oil Filters
Dimensions
Length | 15 3/32 in |
Outside Dia. | 7 13/16 in |
Width | 7-13/16" |
Height | 15-3/32" |
Inside Dia. | 7/8 in |
Inside Diameter | 29/32 in |
Outside Diameter | 7 23/32 in |
Overall Height | 15 3/32 in |
Details
Item | Oil Filter Element |
For Use With | Allis Chalmers, Clark, Demag, Fiat-Allis, Foden, Hymac, Komatsu, M.A.N., Steiger, Volvo Equipment; Luber-finer Model 750 Housing and All Model 750 Housings Except Stay Ready Housing |
Filter Design | Cartridge |
Includes | O. Gaskets G157, G252, G309-B |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | 750 Size Vac-Cel By-Pass Lube Element with Bail Handle |
Compatible Vehicle Make | Allis-Chalmers, Clark, Demag, Fiat, Foden, Hymac, Komatsu, Luber-finer, M.A.N, Steiger, Volvo |
Compatible Fluid Type | Oil |
Standards | ISO 9001:2015 |
Flow Type | Bypass |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Type | Buses, Trucks |
Media Material | Cellulose |
Product Type | Oil Filter |
Fit Type | Vehicle Specific |
Description
Oil Filter Element, Filter Design Cartridge, 750 Size Vac-Cel By-Pass Lube Element with Bail Handle, Height 15-3/32 In., Length 15 3/32 in, Width 7-13/16 In., Outside Dia. 7 13/16 in, Inside Dia. 7/8 in, Includes O. Gaskets G157, G252, G309-B, For Use With Allis Chalmers, Clark, Demag, Fiat-Allis, Foden, Hymac, Komatsu, M.A.N., Steiger, Volvo Equipment; Luber-finer Model 750 Housing and All Model 750 Housings Except Stay Ready Housing, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Spout Funnel with Screen, 192 fl oz Fluid Capacity, 8 1/4 in Overall Dia, Polyethylene, Red (32006)
- GENUINE VICTOR Clamp Muffler Auto 2-1/2In (V829)
- CAR DEALER DEPOT Extra Foamy Automotive Interior Cleaner (HT 18003)
- ECCO LED Directional Warrning Light (ED3511A-WWG)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT124)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (B7014)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (BT341)
- BALDWIN FILTERS Max. Perf. Glass F-F Lube Spin-On, B95-MPG (B95-MPG)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P20-HD)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B114)
- DONALDSON Lube Filter, Spin-On Full Flow, P553634 (P553634)
- Baldwin Filters Oil Filters