Shop All Oil Filters
Baldwin Filters
Oil Filter Element, By-Pass
Mfr # C750-L SINGLE
Zoro # G5588597
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Allis Chalmers, Clark, Demag, Fiat-Allis, Foden, Hymac, Komatsu, M.A.N., Steiger, Volvo Equipment; Luber-finer Model 750 Housing and All Model 750 Housings Except Stay Ready Housing
- Filter Design Cartridge
- Length 15 3/32 in
- Outside Dia. 7 11/16 in
- Includes O. Gaskets G157, G252, G309-B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # C750-L SINGLE
- Zoro # G5588597
- UPC # 791440008168
- Country of Origin Mexico
- Category Oil Filters
Dimensions
Length | 15 3/32 in |
Outside Dia. | 7 11/16 in |
Inside Dia. | 7/8 in |
Height | 15-3/32" |
Width | 7-11/16" |
Inside Diameter | 29/32 in |
Outside Diameter | 7 23/32 in |
Overall Height | 15 3/32 in |
Details
Item | Oil Filter Element |
For Use With | Allis Chalmers, Clark, Demag, Fiat-Allis, Foden, Hymac, Komatsu, M.A.N., Steiger, Volvo Equipment; Luber-finer Model 750 Housing and All Model 750 Housings Except Stay Ready Housing |
Filter Design | Cartridge |
Includes | O. Gaskets G157, G252, G309-B |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Individually Boxed Version of C750-L |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Oil Filter |
Compatible Vehicle Make | Allis-Chalmers, Clark, Demag, Fiat, Foden, Hymac, Komatsu, Luber-finer, M.A.N, Steiger, Volvo |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses, Trucks |
Media Material | Cellulose |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Oil |
Description
Oil Filter Element, Filter Design Cartridge, Individually Boxed Version of C750-L, Height 15-3/32 In., Length 15 3/32 in, Width 7-11/16 In., Outside Dia. 7 11/16 in, Inside Dia. 7/8 in, Includes O. Gaskets G157, G252, G309-B, For Use With Allis Chalmers, Clark, Demag, Fiat-Allis, Foden, Hymac, Komatsu, M.A.N., Steiger, Volvo Equipment; Luber-finer Model 750 Housing and All Model 750 Housings Except Stay Ready Housing, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Motor, 12V, 2-1/2" Shaft, 2 Speed (4R2.12-19S2.R110D)
- VELVAC Maxi Fuse 50 Amp, 5 Pack (091403-5)
- CTA MANUFACTURING Thread Restorer File, Metric (8231)
- BALDWIN FILTERS Fuel Spin-on, 8-27/32x4-23/32x8-27/32 In (BF9885)
- BALDWIN FILTERS Oil Filter, Spin-On, (B76-SS)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P721)
- BALDWIN FILTERS Oil Filter, Spin-On, M92 x 2.5 mm Thread Size, 5 15/16 in L (B7322)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P996)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B43-S)
- BALDWIN FILTERS Oil Filter, Cartridge, 1" Thread, 4-3/32" L (P40061)
- MITCO Oil Filter Cart Fb4 (250-48M)
- Baldwin Filters Oil Filters