Shop All Oil Filters
Baldwin Filters
Oil Filter Element, By-Pass
Mfr # C750-E
Zoro # G4465605
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Allis Chalmers, Clark, Demag, Fiat-Allis, Foden, Hymac, Komatsu, M.A.N., Steiger, Volvo Equipment; Luber-finer Model 750 Housing and All Model 750 Housings Except Stay Ready Housing
- Filter Design Cartridge
- Length 15 3/32 in
- Outside Dia. 7 11/16 in
- Includes Bail Handle, O. Gaskets G157, G252, G309-B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # C750-E
- Zoro # G4465605
- UPC # 791440008144
- Country of Origin Mexico
- Category Oil Filters
Dimensions
Length | 15 3/32 in |
Outside Dia. | 7 11/16 in |
Width | 7-11/16" |
Height | 15-3/32" |
Inside Dia. | 7/8 in |
Overall Height | 15 3/32 in |
Outside Diameter | 7 23/32 in |
Inside Diameter | 29/32 in |
Details
Item | Oil Filter Element |
For Use With | Allis Chalmers, Clark, Demag, Fiat-Allis, Foden, Hymac, Komatsu, M.A.N., Steiger, Volvo Equipment; Luber-finer Model 750 Housing and All Model 750 Housings Except Stay Ready Housing |
Filter Design | Cartridge |
Includes | Bail Handle, O. Gaskets G157, G252, G309-B |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | 750 Size Depth-Pack By-Pass Lube Element with Bail Handle |
Flow Type | Bypass |
Compatible Fluid Type | Oil |
Compatible Vehicle Make | Allis-Chalmers, Clark, Demag, Fiat, Foden, Hymac, Komatsu, Luber-finer, M.A.N, Steiger, Volvo |
Fit Type | Vehicle Specific |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Oil Filter |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Trucks |
Description
Oil Filter Element, Filter Design Cartridge, 750 Size Depth-Pack By-Pass Lube Element with Bail Handle, Height 15-3/32 In., Length 15 3/32 in, Width 7-11/16 In., Outside Dia. 7 11/16 in, Inside Dia. 7/8 in, Includes Bail Handle, O. Gaskets G157, G252, G309-B, For Use With Allis Chalmers, Clark, Demag, Fiat-Allis, Foden, Hymac, Komatsu, M.A.N., Steiger, Volvo Equipment; Luber-finer Model 750 Housing and All Model 750 Housings Except Stay Ready Housing, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Abrasive Mod Med Cut (M0116)
- WEATHERTECH Rear Row Seat Protector, Black (DE2020CH)
- HOLLEY 4 Barrel 650 Cubic Feet Per Minute CFM Spread Bore Flange Electric Choke Vacuum Secondaries (0-80555C)
- ROADPRO Car Fan, Heater, 12V, 15A (RPSL-581)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B120)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT349)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-31/32"x3"x2-31/32" (B7292)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B49)
- BALDWIN FILTERS Lube Filter, Element Only, 1-27/32in. L (P9602)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7191)
- WIX FILTERS Engine Oil Filter #Wix 51820 (51820)
- Baldwin Filters Oil Filters