Shop All Oil Filters
Baldwin Filters
Oil Filter Element, By-Pass, 5"x4-7/32"x5"
Mfr # P53
Zoro # G9520323
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Equipment, Trucks with Chevrolet, Continental, GMC, Hercules, Waukesha, White, Wisconsin Engines
- Filter Design Cartridge
- Length 5 in
- Outside Dia. 4 7/32 in
- Micron Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # P53
- Zoro # G9520323
- UPC # 791440000643
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 5 in |
Outside Dia. | 4 7/32 in |
Height | 5" |
Inside Dia. | 1/2 in |
Width | 4-7/32" |
Overall Height | 5 in |
Inside Diameter | 1/2 in |
Outside Diameter | 4 7/32 in |
Description
Oil Filter Element, Filter Design Cartridge, By-Pass Lube Element with Bail Handle, Micron Rating 5 micron, Height 5 In., Length 5 in, Width 4-7/32 In., Outside Dia. 4 7/32 in, Inside Dia. 1/2 in, Includes (2) Attached Grommet, G115-A Furnished Gasket, For Use With Equipment, Trucks with Chevrolet, Continental, GMC, Hercules, Waukesha, White, Wisconsin Engines, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Push-Lock, Male Tee Run 1/4"x1/4"x1/4" (016401)
- GATES FHP LOW HORSE-POWER V-BELT (2410)
- PERFORMANCE TOOL 2 Quart Battery Filler, W54274 (W54274)
- WIX FILTERS Hydraulic Filter, Wl10285 (WL10285)
- BALDWIN FILTERS Oil Filter Element, Centrifugal, By-Pass (BC7173)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-1/2"x3"x3-1/2" (B7422)
- BALDWIN FILTERS Oil Filter Element, (P7415)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B109)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7486)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-3/8"x3-11/16"x3-3/8" (B7453)
- WIX FILTERS SCION-TOYOTA/LEXUS 08-14/PONT VIBE 09-10 (57064)
- Baldwin Filters Oil Filters