Shop All Oil Filters
Baldwin Filters
Oil Filter Element, 7-7/8"x4-3/4"x7-7/8"
Mfr # P7329
Zoro # G3711023
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ERF Trucks; M.A.N. Engines, Trucks; R.V.I. Trucks; Volvo Engines, Trucks; Volvo-Penta Generators
- Filter Design Cartridge
- Length 7 7/8 in
- Outside Dia. 4 3/4 in
- Micron Rating 16 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # P7329
- Zoro # G3711023
- UPC # 791440078963
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 7 7/8 in |
Outside Dia. | 4 3/4 in |
Inside Dia. | 9/16 in |
Width | 4-3/4" |
Height | 7-7/8" |
Inside Diameter | 9/16 in |
Overall Height | 7 7/8 in |
Outside Diameter | 4 3/4 in |
Description
Oil Filter Element, Filter Design Cartridge, Lube Element, Micron Rating 16 micron, Height 7-7/8 In., Length 7 7/8 in, Width 4-3/4 In., Outside Dia. 4 3/4 in, Inside Dia. 9/16 in, Includes Attached Gasket, O-Ring, For Use With ERF Trucks; M.A.N. Engines, Trucks; R.V.I. Trucks; Volvo Engines, Trucks; Volvo-Penta Generators, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 7-Way Heavy-Duty Trailer RV Truck Electrical Wire Connector Junction Box (RVA1567)
- MONROE Rs5000X Shock Absorber, Rs55272 (RS55272)
- WESTWARD V Core Trq Tool, 1.41 oz., 3/4 In, 5 In (2HLE2)
- RACOR Racor Spin-On Elements, 3.63", S3202 (S3202)
- BALDWIN FILTERS Oil Filter Element, By-Pass (C750-L)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-5/8"x2-9/16"x2-5/8" (B7356)
- BALDWIN FILTERS Oil Filter, Spin-On, 9-1/8"x4-1/4"x9-1/8" (B7151)
- BALDWIN FILTERS Oil Filter, Spin-On, (B99-SS)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B99-B)
- BALDWIN FILTERS Oil Filter Element, Centrifugal, By-Pass (BC7394)
- DENSO Engine Oil Filter, 150-2010 (150-2010)
- Baldwin Filters Oil Filters