Shop All Oil Filters
Baldwin Filters
Oil Filter Element, 6"x3-21/32"x6"
Mfr # P356
Zoro # G9520786
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bedford Buses, Trucks; Hymac, J.C. Bamford Equipment; Perkins Engines
- Filter Design Cartridge
- Length 6 in
- Outside Dia. 3 21/32 in
- Includes (2) Attached End Seals, Furnished Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # P356
- Zoro # G9520786
- UPC # 791440004146
- Country of Origin Cyprus
- Category Oil Filters
Dimensions
Length | 6 in |
Outside Dia. | 3 21/32 in |
Inside Dia. | 1 11/32 in |
Height | 6" |
Width | 3-21/32" |
Overall Height | 6 in |
Inside Diameter | 1 11/32 in |
Outside Diameter | 3 21/32 in |
Details
Item | Oil Filter Element |
For Use With | Bedford Buses, Trucks; Hymac, J.C. Bamford Equipment; Perkins Engines |
Filter Design | Cartridge |
Includes | (2) Attached End Seals, Furnished Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Element |
Compatible Fluid Type | Oil |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Bedford, Hymac, JCB, Perkins |
Compatible Vehicle Type | Buses, Trucks |
Standards | ISO 9001:2015 |
Product Type | Oil Filter |
Media Material | Cellulose |
Description
Oil Filter Element, Filter Design Cartridge, Lube Element, Height 6 In., Length 6 in, Width 3-21/32 In., Outside Dia. 3 21/32 in, Inside Dia. 1 11/32 in, Includes (2) Attached End Seals, Furnished Gasket, For Use With Bedford Buses, Trucks; Hymac, J.C. Bamford Equipment; Perkins Engines, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODYEAR Rechargeable Tire Maintenance Kit (GY3197)
- CUMMINS Cummins Nw 1403116 Onan Air Filter (C7B-1403116)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6936)
- ACDELCO Bulb-Daytime Running Lp, 4114K (4114K)
- BALDWIN FILTERS Oil Filter Element, Centrifugal, By-Pass (BC110)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B378)
- BALDWIN FILTERS Oil Filter, 6-3/32 in. Lx3-15/16 in. dia. (P40012)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B37)
- BALDWIN FILTERS Oil Filter, Spin-On, 9-5/8"x5-3/8"x9-5/8" (B7314)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B99-B)
- BOSCH Oil Filter, 72252Ws (72252WS)
- Baldwin Filters Oil Filters