Shop All Oil Filters
Baldwin Filters
Oil Filter Element, 2-7/8"x2-9/16"x2-7/8"
Mfr # P7313
Zoro # G3199366
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ford, Mazda Automotive
- Filter Design Spin-On
- Length 2 7/8 in
- Outside Dia. 2 9/16 in
- Includes (2) O-Rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # P7313
- Zoro # G3199366
- UPC # 791440076570
- Country of Origin Korea, Republic of
- Category Oil Filters
Dimensions
Length | 2 7/8 in |
Outside Dia. | 2 9/16 in |
Height | 2-7/8" |
Width | 2-9/16" |
Inside Dia. | 31/32 in |
Overall Length | 2 7/8 in |
Inside Diameter | 31/32 in |
Details
Item | Oil Filter Element |
For Use With | Ford, Mazda Automotive |
Filter Design | Spin-On |
Includes | (2) O-Rings |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Element |
Compatible Fluid Type | Oil |
Product Type | Oil Filter |
Description
Oil Filter Element, Filter Design Spin-On, Lube Element, Height 2-7/8 In., Length 2 7/8 in, Width 2-9/16 In., Outside Dia. 2 9/16 in, Inside Dia. 31/32 in, Includes (2) O-Rings, For Use With Ford, Mazda Automotive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Multi-Purpose Lith-Ease Black Lithium Grease, Tub, 16 oz (WLMP-16)
- FIREBOY-XINTEX Deluxe Helm Display w/Gauge Body, LED & Color Graphics f/Engine (DU-RBH-20-R)
- GROTE Economy Oval Stop/Tail/Turn Lamp (53092)
- BALDWIN FILTERS Air Filter, 26-1/8in. L x 9-9/32in. H (CA5790)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (B7467)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7005)
- BALDWIN FILTERS Oil Filter, Spin-On Design, 9-29/32" H (B7506)
- BALDWIN FILTERS Oil Fltr, Spin-On, Full-Flow (B95MPG)
- BALDWIN FILTERS Oil Filter Element, (P7417)
- BALDWIN FILTERS Oil Filter Element, By-Pass (P41)
- MAIN FILTER LS TRACTOR 40195621 Replacement/Interchange Spin-On Filter (MF0057997)
- Baldwin Filters Oil Filters