Shop All Oil Filters
Baldwin Filters
Oil Filter Element, 2-3/16"x2-3/5"x2-1/5"
Mfr # P7490
Zoro # G4865287
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Suzuki ATVs
- Filter Design Spin-On
- Length 2 3/16 in
- Outside Dia. 1 23/32 in
- Includes (2) O-Rings, 30 psid By-Pass Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # P7490
- Zoro # G4865287
- UPC # 791440089334
- Country of Origin India
- Category Oil Filters
Dimensions
Length | 2 3/16 in |
Outside Dia. | 1 23/32 in |
Width | 2-3/5" |
Inside Dia. | 17/32 in |
Height | 2-1/5" |
Inside Diameter | 17/32 in |
Overall Length | 2 3/16 in |
Outside Diameter | 1 23/32 in |
Details
Item | Oil Filter Element |
For Use With | Suzuki ATVs |
Filter Design | Spin-On |
Includes | (2) O-Rings, 30 psid By-Pass Valve |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Element |
Compatible Fluid Type | Oil |
Product Type | Oil Filter |
Description
Oil Filter Element, Filter Design Spin-On, Lube Element, Height 2-1/5 In., Length 2 3/16 in, Width 2-3/5 In., Outside Dia. 1 23/32 in, Inside Dia. 17/32 in, Includes (2) O-Rings, 30 psid By-Pass Valve, For Use With Suzuki ATVs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Clr/Mkr Lamp-Red-Economy-Retail Pack, 46882-5 (46882-5)
- BONDO Glazing & Spot Putty (651)
- TAYLOR MADE BIG B FENDER 10INX26IN BLACK (71032)
- TRUCK-LITE High Profile, Led, Yellow Round, 8 Diode, Marker Clearance Light, Pc, Fit N Forget M/C, 12V (30375Y)
- BALDWIN FILTERS Oil Filter Element, 8-3/8"x3-9/32"x8-3/8" (P7188)
- BALDWIN FILTERS Oil Filter Element, Heavy Duty, Full-Flow (P999HD)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (B7042)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-1/2"x3"x3-1/2" (B7422)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT11)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B333)
- BALDWIN FILTERS Oil Fltr, Spin-On, Full-Flow (B99MPG)
- Baldwin Filters Oil Filters