Shop All Oil Filters
Baldwin Filters
Oil Filter Element, 2-1/4"x2-3/8"x2-1/4"
Mfr # P7454
Zoro # G2349201
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Scion, Toyota Automotive
- Filter Design Cartridge
- Length 2 1/4 in
- Outside Dia. 2 3/8 in
- Includes O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # P7454
- Zoro # G2349201
- UPC # 791440083585
- Country of Origin Taiwan, Province of China
- Category Oil Filters
Dimensions
Length | 2 1/4 in |
Outside Dia. | 2 3/8 in |
Height | 2-1/4" |
Inside Dia. | 1 3/32 in |
Width | 2-3/8" |
Outside Diameter | 2 3/8 in |
Inside Diameter | 1 3/32 in |
Overall Height | 2 1/4 in |
Details
Item | Oil Filter Element |
For Use With | Scion, Toyota Automotive |
Filter Design | Cartridge |
Includes | O-Ring |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Element |
Fit Type | Vehicle Specific |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Scion, Toyota |
Product Type | Oil Filter |
Compatible Fluid Type | Oil |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Type | Buses, Trucks |
Description
Oil Filter Element, Filter Design Cartridge, Lube Element, Height 2-1/4 In., Length 2 1/4 in, Width 2-3/8 In., Outside Dia. 2 3/8 in, Inside Dia. 1 3/32 in, Includes O-Ring, For Use With Scion, Toyota Automotive, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Mud Flaps, 30 in X 24 in, Rubber, Black, 1 PR (B30LP)
- BUYERS PRODUCTS Stainless Steel Bolt-On Cab Guard for DumperDogg®-Use with Stainless Steel Insert (5534010)
- BALDWIN FILTERS Air Filter, 7-15/16 x 14-5/16 in. (PA1837-FN)
- TRU-FLATE Super-Grip Split Eye Ndl, Stl (15-227)
- BALDWIN FILTERS Oil Filter, 7-5/16 in. Lx4-1/2 in. dia. (B9606)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P415-5AN)
- BALDWIN FILTERS Oil Filter Element, Full-Flow, 18"x6"x18" (P415-25)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (B7577)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (BT112)
- BALDWIN FILTERS Oil Filter Element, By-Pass (P7185)
- FRAM FILTERS OEM OE Replacement Cartridge (CH11784)
- Baldwin Filters Oil Filters