Shop All Oil Filters
Baldwin Filters
Oil Filter, Cartridge, 1" Thread, 4-3/32" L
Mfr # P40061
Zoro # G6546211
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Thread Size - Automotive Filters 1"
- Length 4 3/32 in
- Outside Dia. 2 9/16 in
- Micron Rating 30 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # P40061
- Zoro # G6546211
- UPC # 791440108578
- Country of Origin China
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1" |
Length | 4 3/32 in |
Outside Dia. | 2 9/16 in |
Inside Dia. | 1 1/16 in |
Thread Size | 1" |
Outside Diameter | 2 9/16 in |
Overall Height | 4 3/32 in |
Inside Diameter | 1 1/16 in |
Details
Item | Oil Filter |
Filter Design | Cartridge |
Micron Rating | 30 micron |
Includes | (2) O-Rings |
Fluid Type - Automotive Filters | Oil/Transmission |
Description/Special Features | Lube Element |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Fluid Type | Oil |
Media Material | Cellulose |
Standards | ISO 9001:2015 |
Product Type | Oil Filter |
Nominal Filter Rating | 30 micron |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Jetta, Passat, Volkswagen |
Compatible Vehicle Type | Buses, Trucks |
Description
Oil Filter, Filter Design Cartridge, Lube Element, Micron Rating 30 micron, Length 4 3/32 in, Outside Dia. 2 9/16 in, Inside Dia. 1 1/16 in, Includes (2) O-Rings, Thread Size 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE FAN WRENCH SHORT GM/DODGE (LI43580)
- A & I PRODUCTS Top Link, Adj, Cat II 27" x2" x3" (A-ATL11)
- BALDWIN FILTERS Fuel Spin-On With Drain, BF9821 (BF9821)
- CURT Uni WeldOn Trlr Htch, 2" Rcvr, 11-1/2" Drp (15902)
- BALDWIN FILTERS Oil Filter, Lube Spin-on, 6-7/32" L (B40051)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B295)
- BALDWIN FILTERS Oil Filter Element, By-Pass, Vac-Cel (C704-L)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B31)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B168)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-7/16"x3-1/32"x3-7/16" (B1421)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-5/16"x3"x2-5/16" (B7276)
- Baldwin Filters Oil Filters